Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T700 Series
T700083504BY
Powerex SCRs, T700 Series
MFG Item Number
T700083504BY
This item cannot be canceled or returned
Description
- 250~350 Amps
- 200~2200 Volts
- TO‑118
Typical applications for the T700 series include power supplies, battery chargers, motor control, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T700083504BY |
| Manufacturer |
Powerex |
| Product Series |
T700 |
| Family Series |
Powerex SCRs, T700 Series |
| Description |
SCR, TO-118, 800V, 350A |
| Package Style |
TO-118 |
| Vdrm (Volts) |
800 V |
| Vrrm |
800 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
550 A |
| It (avg) |
350 A |
| Itsm Amps |
10,000 A |
| Vtm (Volts) |
1.4 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
360 lbf-inches |
| Stud Size |
3/4-16 UNF-2A |
| Length |
9.28 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.095 lbs |
T700083504BY
Powerex SCRs, T700 Series