Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70SDB-X
Surface Raceway, T-70 Faceplate Bracket
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Faceplate Bracket
Specifications
Specifications
| Manufacturer Part Number |
T70SDB-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The screw-on faceplate bracket allows for the attachment of screw-on faceplates to T-70 raceway. |
| Material |
Non-Metallic |
| Color |
Gray |
| Approvals |
CE, UL |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.371 lbs |
T70SDB-X
Panduit Raceways