Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70TEI
Surface Raceway, T-70 Tee Fitting, Elect
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Tee Fitting, Elect
Specifications
Specifications
| Manufacturer Part Number |
T70TEI |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The T-70 snap-on tee fitting extends cable runs in a tee configuration. It is Electric Ivory. |
| Material |
Non-Metallic |
| Color |
Ivory |
| Approvals |
CE, UL |
| Net Weight |
0.745 lbs |
| Gross Weight |
0.745 lbs |