Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T70TRWH
Surface Raceway, T-70 Transition, to LD
This item cannot be canceled or returned
Description
Surface Raceway, T-70 Transition, to LD
Specifications
Specifications
| Manufacturer Part Number |
T70TRWH |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The snap-on transition fitting is for use with LD, LDPH, T-70 and T45 raceways. It is Electric Ivory. |
| Material |
Non-Metallic |
| Color |
White |
| Approvals |
CE, UL |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.385 lbs |