Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T720 Series
T720084504DE
Powerex SCRs, T720 Series
SCR, TO-200AC, 800V, 450A
MFG Item Number
T720084504DE
This item cannot be canceled or returned
Description
SCR, TO-200AC, 800V, 450A
- 350~550 Amps
- 400~2200 Volts
- TO‑200AC
Typical applications for the T720 series include power supplies, battery chargers, motor control, and VAR generators.
Specifications
Specifications
| Manufacturer Part Number |
T720084504DE |
| Manufacturer |
Powerex |
| Product Series |
T720 |
| Family Series |
Powerex SCRs, T720 Series |
| Description |
SCR, TO-200AC, 800V, 450A |
| Package Style |
TO-200AC |
| Vdrm (Volts) |
800 V |
| Vrrm |
800 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
700 A |
| It (avg) |
450 A |
| Itsm Amps |
8,400 A |
| Vtm (Volts) |
1.6 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
8.82-10.7 kN |
| Puk Size |
1.05 x 2.3 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.56 lbs |
T720084504DE
Powerex SCRs, T720 Series