Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T720 Series
T720145504JM
Powerex SCRs, T720 Series
MFG Item Number
T720145504JM
This item cannot be canceled or returned
Description
- 350~550 Amps
- 400~2200 Volts
- TO‑200AC
Typical applications for the T720 series include power supplies, battery chargers, motor control, and VAR generators.
Specifications
Specifications
| Manufacturer Part Number |
T720145504JM |
| Manufacturer |
Powerex |
| Product Series |
T720 |
| Family Series |
Powerex SCRs, T720 Series |
| Description |
SCR SPECIAL ORDER NC/NR |
| Package Style |
TO-200AC |
| Vdrm (Volts) |
1,400 V |
| Vrrm |
1,400 V |
| Idrm Peak (mA) |
0.03 mA |
| Irrm Peak (mA) |
0.03 mA |
| It (rms) |
850 A |
| It (avg) |
550 A |
| Itsm Amps |
10,000 A |
| Vtm (Volts) |
1.4 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
8.82-10.7 kN |
| Puk Size |
1.05 x 2.3 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.56 lbs |
T720145504JM
Powerex SCRs, T720 Series