Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, T7H8 Series
T7H8147504DN
Powerex SCRs, T7H8 Series
SCR, TO-200AB-1, 1400V, 750A
MFG Item Number
T7H8147504DN
This item cannot be canceled or returned
Description
SCR, TO-200AB-1, 1400V, 750A
750 Average Amperage, 1600 Volts Low State On Voltage Hermetic Packaging The T7H8 Powerex Silicon Controlled Rectifiers (SCR) are designed for phase control applications. These are all‑diffused, Press‑Pak, hermetic Pow‑R‑Disc devices employing the field proven amplifying gate.
Specifications
Specifications
Manufacturer Part Number
T7H8147504DN
Manufacturer
Powerex
Product Series
T7H8
Family Series
Powerex SCRs, T7H8 Series
Description
SCR, TO-200AB-1, 1400V, 750A
Package Style
TO-200AB-1
Vdrm (Volts)
1,400 V
Vrrm
1,400 V
Idrm Peak (mA)
0.03 mA
Irrm Peak (mA)
0.03 mA
It (rms)
1,180 A
It (avg)
800 A
Itsm Amps
10,500 A
Vtm (Volts)
1.4 V
dv/dt (V/microseconds)
300
Igt
150 mA
Vgt (Volts)
3 V
Mounting Force
8.8-10.7 kN
Puk Size
0.6 x 1.65 "
Net Weight
0.2491 lbs
Gross Weight
0.2491 lbs
T7H8147504DN
Powerex SCRs, T7H8 Series