T7S1000BW-4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T7S1000BW-4

ABB Circuit Breakers

T7S1000BW-4

ABB Circuit Breakers
Circuit Breaker T7S 1000A 4P LS/I
MFG Item Number
T7S1000BW-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
T7S1000BW-4
Circuit Breaker T7S 1000A 4P LS/I

Series Information

Specifications

Specifications
Manufacturer Part Number T7S1000BW-4
Manufacturer ABB
Family Series ABB Circuit Breakers
Description Circuit Breaker T7S 1000A 4P LS/I UL PR231
Poles 4
Current Rating 1,000 A
Electronic Trip Unit LS/I
Mounting Panel
Approvals UL
Gross Weight 30.86 lbs
Net Weight 1 lb