Series Information
| Manufacturer Part Number | K182611 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Encoders |
| Description | Encoder |
| Resolution (PPR) | 5,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 4.75-5.25 VDC |
| Output Type | TTL |
| Output Voltage | 4.75-5.25 VDC |
| Electrical Output Type | TTL |
| Termination | Connector |
| Mating Connector | 12 Pin M23 Connector |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | TTL |
| Sensing | Incremental |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| Motor Type | AC Motors |
| Mounting | Shafted |
| Protection Rating | IP65 |
| Approvals | UL |
| Net Weight | 0.65 lbs |
| Gross Weight | 0.875 lbs |