Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T820 Series
T820129004HJ
Powerex SCRs, T820 Series
SCR, TO-200AC, 1200V, 900A
MFG Item Number
T820129004HJ
This item cannot be canceled or returned
Description
SCR, TO-200AC, 1200V, 900A
- 750~900 Amps
- 200~2200 Volts
- TO‑200AC
Typical applications of the T820 series include power supplies, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T820129004HJ |
| Manufacturer |
Powerex |
| Product Series |
T820 |
| Family Series |
Powerex SCRs, T820 Series |
| Description |
SCR, TO-200AC, 1200V, 900A |
| Package Style |
TO-200AC |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.06 mA |
| Irrm Peak (mA) |
0.06 mA |
| It (rms) |
1,410 A |
| It (avg) |
900 A |
| Itsm Amps |
15,000 A |
| Vtm (Volts) |
1.35 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
150 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
13.3-15.6 kN |
| Puk Size |
1.1 x 2.3 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.56 lbs |
T820129004HJ
Powerex SCRs, T820 Series