Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Infineon SCRs, T860N Series
T860N32TOF
Infineon SCRs, T860N Series
SCR, TO-200AD, 3200V, 860A
MFG Item Number
T860N32TOF VT
This item cannot be canceled or returned
Description
SCR, TO-200AD, 3200V, 860A
- 860~1275 Amps
- 3000~3600 Volts
- TO‑200AD
Typical applications for the T860N series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T860N32TOF VT |
| Manufacturer |
Infineon |
| Product Series |
T860N |
| Family Series |
Infineon SCRs, T860N Series |
| Description |
SCR, TO-200AD, 3200V, 860A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
3,200 V |
| Vrrm |
3,200 V |
| Idrm Peak (mA) |
0.25 mA |
| Irrm Peak (mA) |
0.25 mA |
| It (rms) |
1,960 A |
| It (avg) |
860 A |
| Itsm Amps |
18,000 A |
| Vtm (Volts) |
3.15 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
250 mA |
| Vgt (Volts) |
2 V |
| Mounting Force |
20-45 kN |
| Puk Size |
1.04 x 2.95 " |
| Net Weight |
1.1464 lbs |
| Gross Weight |
1.1464 lbs |
T860N32TOF
Infineon SCRs, T860N Series