Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T8K7 Series
T8K7453503DH
Powerex SCRs, T8K7 Series
SCR, TO-200AC, 4500V, 350A
MFG Item Number
T8K7453503DH
This item cannot be canceled or returned
Description
SCR, TO-200AC, 4500V, 350A
Specifications
Specifications
| Manufacturer Part Number |
T8K7453503DH |
| Manufacturer |
Powerex |
| Product Series |
T8K7 |
| Family Series |
Powerex SCRs, T8K7 Series |
| Description |
SCR, TO-200AC, 4500V, 350A |
| Package Style |
TO-200AC |
| Vdrm (Volts) |
4,500 V |
| Vrrm |
4,500 V |
| Idrm Peak (mA) |
0.075 mA |
| Irrm Peak (mA) |
0.075 mA |
| It (rms) |
550 A |
| It (avg) |
350 A |
| Itsm Amps |
5,500 A |
| Vtm (Volts) |
3.5 V |
| dv/dt (V/microseconds) |
1,000 |
| Igt |
200 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
13.3-15.6 kN |
| Puk Size |
1.1 x 2.3 " |
| Net Weight |
0.4982 lbs |
| Gross Weight |
0.56 lbs |
T8K7453503DH
Powerex SCRs, T8K7 Series