Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T90RIA120
SCR 90A 1200V SINGLE VS-T90RIA120
MFG Item Number
VS-T90RIA120
This item cannot be canceled or returned
Description
SCR 90A 1200V SINGLE VS-T90RIA120
- 50~90 Amps
- 100~1200 Volts
- UL Approved
Typical applications of the T series include battery chargers, welders, power supplies, platers, and speed control circuits.
Specifications
Specifications
| Manufacturer Part Number |
VS-T90RIA120 |
| Manufacturer |
Vishay |
| Product Series |
T |
| Family Series |
Vishay SCRs, T Series |
| Description |
SCR 90A 1200V SINGLE VS-T90RIA120 |
| Vdrm (Volts) |
1,200 V |
| Vrrm |
1,200 V |
| Idrm Peak (mA) |
0.1 mA |
| Irrm Peak (mA) |
0.1 mA |
| It (rms) |
141 A |
| It (avg) |
90 A |
| Itsm Amps |
1,870 A |
| Vtm (Volts) |
1.55 V |
| dv/dt (V/microseconds) |
500 |
| Igt |
270 mA |
| Vgt (Volts) |
4 V |
| Mounting Force |
11.5 lbf-inches |
| Net Weight |
0.1191 lbs |
| Gross Weight |
0.135 lbs |
T90RIA120
Vishay SCRs, T Series