Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, TA20 Series
TA20201803DH
Powerex SCRs, TA20 Series
SCR, TO-200AE-2, 2000V, 1800A
MFG Item Number
TA20201803DH
This item cannot be canceled or returned
Description
SCR, TO-200AE-2, 2000V, 1800A
- 1200~1800 Amps
- 200~2400 Volts
- TO‑200AE
Typical applications of the TA20 series include power supplies, motor control, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
TA20201803DH |
| Manufacturer |
Powerex |
| Product Series |
TA20 |
| Family Series |
Powerex SCRs, TA20 Series |
| Description |
SCR, TO-200AE-2, 2000V, 1800A |
| Package Style |
TO-200AE-2 |
| Vdrm (Volts) |
2,000 V |
| Vrrm |
2,000 V |
| Idrm Peak (mA) |
0.1 mA |
| Irrm Peak (mA) |
0.1 mA |
| It (rms) |
2,820 A |
| It (avg) |
1,800 A |
| Itsm Amps |
40,000 A |
| Vtm (Volts) |
1.45 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
200 mA |
| Vgt (Volts) |
3 V |
| Mounting Force |
40 kN |
| Puk Size |
1.3 x 4 " |
| Net Weight |
2.0944 lbs |
| Gross Weight |
2.255 lbs |
TA20201803DH
Powerex SCRs, TA20 Series