TC300 Series Information
| Manufacturer Part Number | TC300B-G |
|---|---|
| Manufacturer | Honeywell |
| Product Series | TC300 |
| Family Series | Honeywell Thermostats, TC300 Series |
| Description | COMMERCIAL TSTAT, COMM, FCU 24V, GREY |
| Power Method | 24 VAC |
| Display | LCD Touchscreen |
| Application | Multipurpose |
| Communication | BACnet (MS/TP) |
| Color | Gray |
| Changeover | Automatic |
| Humidity Control | 10-90 % |
| Heating Range | 32-122 °F |
| Cooling Range | 32-122 °F |
| Programmability | Programmable |
| Temp Setting Range | 10-100 °F |
| Onboard Occupancy Sensor | Yes |
| Approvals | CE, cUL, FCC, UL |
| Net Weight | 0.47 lbs |
| Gross Weight | 0.78 lbs |