Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex SCRs, TCU4 34 Series
TCU424340HDH
Powerex SCRs, TCU4 34 Series
SCR, TO-200AG-1, 2400V, 3400A
MFG Item Number
TCU424340HDH
This item cannot be canceled or returned
Description
SCR, TO-200AG-1, 2400V, 3400A
TCU4 34 Series Information
Low On‑State Voltage Excellent surge ratings Hermetic Ceramic Packaging The TCU4 is a high voltage, high current disc pack SCR employing di/dt gate structure. This gate design allows the SCR to be reliably operated at high di/dt and dv/dt conditions in various phase control applications.
High di/dt capability High dv/dt capability
Specifications
Specifications
Manufacturer Part Number
TCU424340HDH
Manufacturer
Powerex
Product Series
TCU4 34
Family Series
Powerex SCRs, TCU4 34 Series
Description
SCR, TO-200AG-1, 2400V, 3400A
Package Style
TO200AG-1
Vdrm (Volts)
2,400 V
Vrrm
2,400 V
Idrm Peak (mA)
0.25 mA
Irrm Peak (mA)
0.25 mA
It (rms)
5,341 A
It (avg)
3,200 A
Itsm Amps
80,000 A
Vtm (Volts)
1.35 V
dv/dt (V/microseconds)
1,000
Igt
250 mA
Vgt (Volts)
2 V
Mounting Force
53-67 kN
Length
12 "
Puk Size
1.02 x 4.72 "
Net Weight
3.1967 lbs
Gross Weight
3.1967 lbs
TCU424340HDH
Powerex SCRs, TCU4 34 Series