TD-81566-41T14

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD-81566-41T14

Macromatic Relays, TD Series

TD-81566-41T14

Macromatic Relays, TD Series
Single Shot Timer, 12VDC, 8 Pin
MFG Item Number
TD-81566-41T14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD Series
Item #
TD-81566-41T14
Single Shot Timer, 12VDC, 8 Pin

TD Series Information

  • DIP‑Switches for Accurate Digital Set of Time Delay
  • 100ms ‑ 1,023 Hours Programmable Time Delay
  • Uses Industry‑Standard 8 or 11 Pin Octal Sockets
The TD Series time delay relays offer an easy and accurate method to select any time delay between 100ms and 1,023 hours. Programming is accomplished using a 10‑position DIP‑switch. Each position is marked with a binary time increment. The required delay is selected by moving the switch of each increment to the ON position and adding their corresponding values (see examples below). This method provides a greater setting accuracy than is found on other units with an analog potentiometer. An LED indicates relay status.

Specifications

Specifications
Manufacturer Part Number TD-81566-41T14
Manufacturer Macromatic
Product Series TD
Family Series Macromatic Relays, TD Series
Description Single Shot Timer, 12VDC, 8 Pin
Contacts DPDT
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Max Time 1,023 Hrs
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Contact Rating 10 A
Termination 11 Pin
Net Weight 0 lbs
Gross Weight 0 lbs