TD-81626-41

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TD-81626-41

Macromatic Relays, TD-8 Series

TD-81626-41

Macromatic Relays, TD-8 Series
Off Delay Timer, 12VDC, 1-1023 Sec,
MFG Item Number
TD-81626-41
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TD-8 Series
Item #
TD-81626-41
Off Delay Timer, 12VDC, 1-1023 Sec,

TD-8 Series Information

  • DIP Switches
  • 16 Selectable Functions
  • Standard 8 or 11 pin octal socket
The TD‑8 series offers the digital‑set accuracy of DIP‑switch setting as well as the flexible programmability of a multi‑function and multi‑time range relay. These products provide an easy and accurate method to select any of the 16 time delay functions and any time delay time.
  • LED indicates relay status
  • Time delay range between 50ms and 10,230 hours

Videos

Specifications

Specifications
Manufacturer Part Number TD-81626-41
Manufacturer Macromatic
Product Series TD-8
Family Series Macromatic Relays, TD-8 Series
Description Off Delay Timer, 12VDC, 1-1023 Sec, DIP Switch Selectable, DPDT 10A Out, 11 Pin Circ Base
Operation Off Delay
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 1-1,023 s
Max Time 1,023 s
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Contact Rating 10 A
Termination 11 Pin
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs