TDBL120ALD
SSAC Relays, TDBL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDBL120ALD

SSAC Relays, TDBL Series
In stock
Item Number
TDBL120ALD
MFG Item Number
TDBL120ALD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDBL Series
Item #
TDBL120ALD
TIME DELAY RELAY, OFF-DEL, 120VAC

TDBL Series Information

  • Switch Settable Time Delay
  • Three Time Ranges from 0.1s‑10,230s
  • ±0.1% Repeat Accuracy
  • ±2% Setting Accuracy
  • 10A, SPDT or DPDT Output Contacts
The TDB Series combines accurate digital circuitry with isolated, 10A, DPDT or SPDT contacts in an 8 or 11‑pin plug‑in package. The TDB Series features DIP switch selectable time delays ranging from 0.1‑10,230 seconds in three ranges. The TDB Series is the product of choice for custom control panel and OEM designers.

Operation (Delay‑on‑Break): Input voltage must be applied to the input before and during timing. Upon closure of the initiate switch, the output relay is energized. The time delay begins when the initiate switch is opened (trailing edge triggered). The output remains energized during timing. At the end of the time delay, the output de‑energizes. The output will energize if the initiate switch is closed when input voltage is applied. Reset: Reclosing the initiate switch during timing resets the time delay. Loss of input voltage resets the time delay and output.

  • LED Indication

Specifications

Specifications
Manufacturer Part Number TDBL120ALD
Item Number TDBL120ALD
Manufacturer SSAC
Product Series TDBL
Family Series SSAC Relays, TDBL Series
Mode of Operation Off Delay
Multi-Function No
Contacts DPDT
Mounting Type Socket
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator DIP Switch
Timing Range 0
Max Time 102.3 s
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating (A) 10 A
Termination 11 Pin
Approvals CE, CSA, UL
Net Weight 0.375 lbs
Gross Weight 0.3965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved