Series Information
| Manufacturer Part Number | TDP43ME-KIT |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Printers |
| Description | The TDP43ME-KIT Desktop Printer for North American usage has 300 dpi resolution and 4 per second maximum print speed. Print a variety of labels, marker plates, and continuous tapes up to 4 wide. Kit includes Easy-Mark Plus Labeling Software, RMEH4BL |
| Type | Desktop |
| Printing Speed | 4 in/sec |
| Print Resolution | 300 DPI |
| Print Technology | Thermal Transfer |
| Net Weight | 6.155 lbs |
| Gross Weight | 23.535 lbs |