Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, TDR88867 Series
TDR88867215
Schneider Relays, TDR88867 Series
Time Delay Relay, 24-240 VAC/24 VDC,
This item cannot be canceled or returned
Description
Time Delay Relay, 24-240 VAC/24 VDC,
TDR88867 Series Information
- 35 mm width
- Single, dual, or multifunction capability
- Easy installation by plugging into standard 8‑ or 11‑pin octal sockets
- 1 or 2 relay outputs capable of switching up to 8 A, for ultimate flexibility
- A single LED with multiple states to clearly indicate the time state at a glance
- This excellent feature set makes the TDR88867 an ideal choice in a variety of industrial control applications
Specifications
Specifications
| Manufacturer Part Number |
CT81008 |
| Manufacturer |
Schneider |
| Product Series |
TDR88867 |
| Family Series |
Schneider Relays, TDR88867 Series |
| Description |
Time Delay Relay, 24-240 VAC/24 VDC, DPDT, On Delay, 8 Pin Octal |
| Operation |
On Delay |
| Contacts |
DPDT |
| Mounting |
Socket |
| Status Indicator |
LED |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.1-100 Hrs |
| Max Time |
100 Hrs |
| Nominal Coil Voltage |
24 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VDC, 48 VDC |
| AC Voltage |
24-240 VAC |
| DC Voltage |
24 VDC |
| Contact Rating |
8 A |
| Termination |
8 Pin |
| Approvals |
CSA, UL |
| Net Weight |
0.186 lbs |
| Gross Weight |
0.186 lbs |
TDR88867215
Schneider Relays, TDR88867 Series