TDS1301TR150
NVENT ERIFLEX Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TDS1301TR150

NVENT ERIFLEX Surge Protective Devices (SPDs)

TDS1301TR150

NVENT ERIFLEX Surge Protective Devices (SPDs)
150 VOLT DIVERTER
MFG Item Number
TDS1301TR150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
TDS1301TR150
150 VOLT DIVERTER

Series Information

Specifications

Specifications
Manufacturer Part Number TDS1301TR150
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Surge Protective Devices (SPDs)
Description 150 VOLT DIVERTER
Line Voltage 120 VAC, 150 VAC
Capacity 20 kA
Nominal Discharge Current 8 kA
SCCR 200 kA
Mode of Protection L-G, L-N, L-PE, N-G, N-PE
Mounting DIN Rail
Auxiliary Contact No
Alarm Contacts No
Protection Rating IP20
NEMA Rating NEMA 1
Approvals ANSI, CE, CSA, IEC, IEEE, UL
Net Weight 0.285 lbs
Gross Weight 0.285 lbs