TE-701-BX-14-D
MAMAC Systems HVAC Sensors, TE701-BX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TE-701-BX-14-D

MAMAC Systems HVAC Sensors, TE701-BX Series

TE-701-BX-14-D

MAMAC Systems HVAC Sensors, TE701-BX Series
Duct Temp Sensor, Flange Mount,
Item Number
TE-701-BX-14-D
MFG Item Number
TE-701-BX-14-D-MAMA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TE701-BX Series
Item #
TE-701-BX-14-D
Duct Temp Sensor, Flange Mount,

TE701-BX Series Information

TE‑701‑BX is an enhanced version of the popular TE‑701‑B duct temperature sensor. Plenum rated cable has been extended to 12 feet and 1/4" quick disconnects have been added to customize the sensor for VAV applications and to provide a low cost, labor saving solution for most of the VAV controllers in the industry. The sensor is available in 4 or 6 inch probe length to accommodate any size discharge air duct.

Specifications

Specifications
Manufacturer Part Number TE-701-BX-14-D-MAMA
Manufacturer MAMAC Systems
Product Series TE701-BX
Family Series MAMAC Systems HVAC Sensors, TE701-BX Series
Description Duct Temp Sensor, Flange Mount, 12ft Plenum Cable, 1035 ohm Silicon PTC, 12in Probe
Application Duct, Immersion
Output 1,035 Ohm PTC
Humidity Sensor No
Operating Temperature -40-210 °F, -40-100 °C
Probe Length 1 '
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE
Comments 12 in Probe
Net Weight 0 lbs
Gross Weight 0 lbs