Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TF10IG-X
Surface Raceway, LD10 Low Voltage Tee, I
This item cannot be canceled or returned
Description
Surface Raceway, LD10 Low Voltage Tee, I
Specifications
Specifications
| Manufacturer Part Number |
TF10IG-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Raceways |
| Description |
The low voltage tee fitting extends cable runs in a tee configuration and is used with LD10 raceway. It is International Gray. |
| Material |
Non-Metallic |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.285 lbs |
TF10IG-X
Panduit Raceways