TFC100-375-375

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TFC100-375-375

Turck Couplings, TFC Series

TFC100-375-375

Turck Couplings, TFC Series
Accessory
Item Number
TFC100-375-375
MFG Item Number
A0910
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplings, TFC Series
Item #
TFC100-375-375
Accessory

TFC Series Information

Turck precision flexible couplings are engineered for optimum performance with Turck encoders. Designed to connect two misaligned shafts, our beam style couplings offer superior performance, reliability, long life and are easy to install.

Specifications

Specifications
Manufacturer Part Number A0910
Manufacturer Turck
Product Series TFC
Family Series Turck Couplings, TFC Series
Description Accessory
Style Beam
Size 1 "
Hub A Shaft Size 375
Hub B Shaft Size 375
Net Weight 0 lbs
Gross Weight 0.1 lbs