THL-8 Series Information
| Manufacturer Part Number | THL-8024U-41 |
|---|---|
| Manufacturer | Macromatic |
| Product Series | THL-8 |
| Family Series | Macromatic Relays, THL-8 Series |
| Description | On Delay Timer, 24-240VAC/12-48VDC, 1-1,023 Second, DIP Switch Adjust, 1A Solid State Output (10A Inrush) |
| Operation | On Delay |
| Contacts | Solid State |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | DIP Switch |
| Timing Range | 1-1,023 s |
| Max Time | 1,023 s |
| Nominal Coil Voltage | 24 VAC, 240 VAC, 12 VDC, 48 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 12-48 VDC |
| Contact Rating | 1 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, cULus |
| Net Weight | 0.1285 lbs |
| Gross Weight | 0.1285 lbs |