THQL1120DF
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL1120DF

GE Circuit Breakers, Q-Line Series

THQL1120DF

GE Circuit Breakers, Q-Line Series
20 A, 10 KA, DUAL FUNCT MCB, DFCI
MFG Item Number
THQL1120DF
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Circuit Breakers, Q-Line Series
Item #
THQL1120DF
20 A, 10 KA, DUAL FUNCT MCB, DFCI

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL1120DF
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Dual Function breakers DFCI combine the functions of AFCI and GFCI breakers, for even more protection for your home. The THQ1120DF breaker features DFCI technology, one pole, an ampere rating of 20 A, a 10kAIC interrupting rating, and a voltage
Poles 1
Current Rating 20 A
Max Voltage 120 VAC
Gross Weight 0.479 lbs
Net Weight 0.37 lbs