THQL1120GFEP
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL1120GFEP

GE Circuit Breakers, Q-Line Series

THQL1120GFEP

GE Circuit Breakers, Q-Line Series
GROUND FAULT EQUIP 1 POLE C/B
MFG Item Number
THQL1120GFEP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL1120GFEP
GROUND FAULT EQUIP 1 POLE C/B

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL1120GFEP
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description In addition to the Ground Fault circuit interrupter breaker, the Ground Fault breaker with equipment protection specializes in protecting your electronics and technology from damage resulting from harmful currents. The THQL1120GFEP features 1 pole,
Poles 1
Current Rating 20 A
Max Voltage 120 VAC
Gross Weight 0.479 lbs
Net Weight 0 lbs