THQL1120GFT
GE Circuit Breakers, Q-Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THQL1120GFT

GE Circuit Breakers, Q-Line Series

THQL1120GFT

GE Circuit Breakers, Q-Line Series
THQL 1P 120V 20A GFCI SELF-TEST
MFG Item Number
THQL1120GFT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Q-Line Series
Item #
THQL1120GFT
THQL 1P 120V 20A GFCI SELF-TEST

Q-Line Series Information

  • Suitable for switching 120 VAC fluorescent lighting loads
  • Suitable for mounting on standard 35mm DIN Rail
  • UL listed as SWD (switching duty) rated
  • Solid or stranded for 14‑10 AWG
  • UL listed HACR

Specifications

Specifications
Manufacturer Part Number THQL1120GFT
Manufacturer GE
Product Series Q-Line
Family Series GE Circuit Breakers, Q-Line Series
Description Ground fault circuit interrupter GFCI breakers provide protection of receptacles located in the outdoors, in bathrooms, garages and spa areas. This applies to not only to new construction, but also to existing homes. When an electrical outlet is
Poles 1
Current Rating 20 A
Max Voltage 120 VAC
Gross Weight 0.479 lbs
Net Weight 0.479 lbs