THS-1054D-F5S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

THS-1054D-F5S

Macromatic Relays, THS Series

THS-1054D-F5S

Macromatic Relays, THS Series
Interval On Timer, 12-125VDC, 5 Sec
MFG Item Number
THS-1054D-F5S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, THS Series
Item #
THS-1054D-F5S
Interval On Timer, 12-125VDC, 5 Sec

THS Series Information

  • Build in Load Suppression Eliminates Need for Separate Protection
  • Encapsulated for Protection Against Harsh Environments
  • Greater Performances and Maximum Flexibility
  • Cost Effective Design & Compact
  • Onboard & Remote Adjustable
  • Microprocessor Based Design

Specifications

Specifications
Manufacturer Part Number THS-1054D-F5S
Manufacturer Macromatic
Product Series THS
Family Series Macromatic Relays, THS Series
Description Interval On Timer, 12-125VDC, 5 Sec Fixed Delay
Operation Interval
Contacts Solid State
Mounting Surface
Time Range Adjustment Fixed
Timing Range 5 s
Max Time 5 s
Nominal Coil Voltage 12 VDC, 24 VDC, 48 VDC, 125 VDC
DC Voltage 12-125 VDC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs