Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Macromatic Relays, THS Series
THS-1124D-02
Macromatic Relays, THS Series
TIME DELAY RELAY; 12-125VDC,
MFG Item Number
THS-1124D-02
This item cannot be canceled or returned
Description
TIME DELAY RELAY; 12-125VDC,
- Build in Load Suppression Eliminates Need for Separate Protection
- Encapsulated for Protection Against Harsh Environments
- Greater Performances and Maximum Flexibility
- Cost Effective Design & Compact
- Onboard & Remote Adjustable
- Microprocessor Based Design
Specifications
Specifications
| Manufacturer Part Number |
THS-1124D-02 |
| Manufacturer |
Macromatic |
| Product Series |
THS |
| Family Series |
Macromatic Relays, THS Series |
| Description |
TIME DELAY RELAY; 12-125VDC, TRIGGERED ON DELAY, .01-1 SECOND; 1A NO OUTPUT |
| Operation |
Triggered On Delay |
| Contacts |
Solid State |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
Knob |
| Timing Range |
0.01-1 s |
| Max Time |
1 s |
| Nominal Coil Voltage |
12 VDC, 24 VDC, 48 VDC, 125 VDC |
| DC Voltage |
12-125 VDC |
| Contact Rating |
1 A |
| Termination |
0.250 in Flat Blade |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THS-1124D-02
Macromatic Relays, THS Series