Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
THT-19-522-1
Label Polyester 2in x 3in CL 1000/RL
This item cannot be canceled or returned
Description
Label Polyester 2in x 3in CL 1000/RL
Specifications
Specifications
| Manufacturer Part Number |
170240 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Clear Removable Polyester Labels 2 in H x 3 in W Clear 1000/RL |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Finish |
Gloss |
| Background Color |
Clear |
| Special Properties |
Heat-Resistant |
| Label Width |
3 " |
| Label Height |
2 " |
| Recommended Printer(s) |
i5100, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
THT-19-522-1
Brady Labels