Series Information
| Manufacturer Part Number | 170242 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Clear Removable Polyester Labels 0.5 in H x 1 in W Clear 10000/RL |
| Application | General & Industrial |
| Material Type | Polyester |
| Finish | Gloss |
| Background Color | Clear |
| Special Properties | Heat-Resistant |
| Label Width | 1 " |
| Label Height | 0.5 " |
| Recommended Printer(s) | i5100, i7100, THT 3" Core Printers |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |