Series Information
| Manufacturer Part Number | TLC3 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Chemicals |
| Description | Conductive High-Temperature Thread/Joint Lubricant, Color: White, Size: 3 OZ, Temperature Range: -73 To 399 DEG C, Specific Gravity: 2.9 - 3.3, Container: Tube, Standard: UL 886, CSA 22.2 Number 30, UL Listed For Class I, Division 1 And 2, G |
| Comments | Non-Conductive |
| Net Weight | 0 lbs |
| Gross Weight | 0.25 lbs |