Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLK-3
Transformer Lug Kit, Inclft.s(3)TA-250
This item cannot be canceled or returned
Description
Transformer Lug Kit, Inclft.s(3)TA-250
Specifications
Specifications
| Manufacturer Part Number |
TLK-3 |
| Manufacturer |
Ilsco |
| Family Series |
Ilsco Terminals |
| Description |
Transformer Lug Kit, Inclft.s(3)TA-250 &(22)TA-600 Lugs & Hardware, UL |
| Net Weight |
0 lbs |
| Gross Weight |
9.803 lbs |