Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crompton Instruments Shunts, TM Series
TM-400-50
Crompton Instruments Shunts, TM Series
Shunt, 400A, 50mV, Lightweight
MFG Item Number
CI-TM40050
This item cannot be canceled or returned
Description
Shunt, 400A, 50mV, Lightweight
50mV Output 5 ~ 1200 Amperes +/‑ 0.25% Accuracy Base Mount The TM Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.
Specifications
Specifications
Manufacturer Part Number
CI-TM40050
Manufacturer
Crompton Instruments
Product Series
TM
Family Series
Crompton Instruments Shunts, TM Series
Description
Shunt, 400A, 50mV, Lightweight
Output
50 mVDC
Current Rating
400 A
Net Weight
0 lbs
Gross Weight
0 lbs
TM-400-50
Crompton Instruments Shunts, TM Series