TMA-21HW Series Information
| Product Series | TMA-21HW |
|---|---|
| Manufacturer Part Number | 3730239 |
| Manufacturer | Amprobe |
| Family Series | Amprobe Anemometers, TMA-21HW Series |
| Description | Hot Wire Anemometer |
| Display | LCD |
| Style | Probe |
| Accuracy | 3 % |
| Humidity Range | 0-100 % |
| Data Hold | Yes |
| Operating Temperature | 32-122 °F |
| Air Temperature (F) | 32-122 °F |
| Temperature Units | Degree C, Degree F |
| Measuring Units | cfm, cmm, ft/min, km/h, knots, m/s, MPH |
| Backlight | Yes |
| Vane/Probe Cable | 7 ' |
| Length | 46.8 " |
| Net Weight | 2.3 lbs |
| Gross Weight | 2.3 lbs |