Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMLK125
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
GE |
| Family Series |
GE Miscellaneous |
| Manufacturer Part Number |
TMLK125 |
| Description |
125 Amp PowerMark Gold Replacement Main Lug Kit |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.055 lbs |