Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Miscellaneous
TN224
Eaton's B-Line series Miscellaneous
TWIRL-NUT, 1/4-20 THREAD, 1/4 NUT
This item cannot be canceled or returned
Description
TWIRL-NUT, 1/4-20 THREAD, 1/4 NUT
Specifications
Specifications
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Miscellaneous |
| Manufacturer Part Number |
TN224ZN |
| Description |
Eaton B-Line series Twirl-Nut nut, 0.25Hx1.3750Lx0.85W, Steel, Electro-plated, 3/8â€-16 bolt size, 300 lbs load, 300 lbs load |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
TN224
Eaton's B-Line series Miscellaneous