Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
TN228-20
Eaton's B-Line series Strut
Channel Nut, 20pcs/BG, Large,
MFG Item Number
78205132664
This item cannot be canceled or returned
Description
Channel Nut, 20pcs/BG, Large,
Specifications
Specifications
| Manufacturer Part Number |
78205132664 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Channel Nut, 20pcs/BG, Large, 3/8in.-16 Thread, For Use w/1.62in. Wide Channel, Twirl Nut |
| Style |
Twirl-Nut |
| Gross Weight |
1.64 lbs |
| Net Weight |
0.08 lbs |
TN228-20
Eaton's B-Line series Strut