Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
TN228
Eaton's B-Line series Strut
TWIRL-NUT, 3/8-16 THREAD, 3/8 NUT
This item cannot be canceled or returned
Description
TWIRL-NUT, 3/8-16 THREAD, 3/8 NUT
Specifications
Specifications
| Manufacturer Part Number |
TN228ZN |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
Eaton B-Line series Twirl-Nut nut, 0.3750Hx1.3750Lx0.85W, Steel, Electro-plated, 3/8â€-16 bolt size, 800 lbs load, 800 lbs load |
| Style |
Twirl-Nut |
| Gross Weight |
0.085 lbs |
| Net Weight |
0.085 lbs |
TN228
Eaton's B-Line series Strut