Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP104
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
1 1/2 DEEP SW BOX WITH BRKT FOR NM CABLE
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
1 1/2 DEEP SW BOX WITH BRKT FOR NM CABLE
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
TP104 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
CP |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Non-Gangable Switch Box, 1 1/2, S, set 1/2, 2, NM clamps, 1-1/2, 2-cable, Steel, Non-gangable, 7.5 cubic inch capacity |
| Number of Gangs |
1 |
| Clamp Type |
Non-Metallic Cable |
| Capacity |
7.5 Cubic Inches |
| Bracket |
Side Mount w/ Set Up Hook |
| Set Back |
1/2 " |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
TP104
Eaton's Crouse-Hinds series Electrical Boxes, CP Series