Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TP1810FBG25
MFG Item Number
TP1810FBG25
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TP1810FBG25 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
FRK VNL 25 PCS PER BAG |
| Terminal Type |
Spade/Fork |
| Insulated |
Insulated |
| Insulation Material |
Vinyl |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10, #8 |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TP1810FBG25
Burndy Terminals