Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TP186FBG25

Burndy Terminals

TP186FBG25

Burndy Terminals
FRK VNL 25 PCS PER BAG
MFG Item Number
TP186FBG25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
TP186FBG25
FRK VNL 25 PCS PER BAG

Series Information

Specifications

Specifications
Manufacturer Part Number TP186FBG25
Manufacturer Burndy
Family Series Burndy Terminals
Description FRK VNL 25 PCS PER BAG
Terminal Type Spade/Fork
Insulated Insulated
Insulation Material Vinyl
Color Red
Material Copper
Plating Material Tin
Maximum Temperature 221 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs