Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
TP316
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
4 OCT NM CABLE OUTLET BOX 1/2 KO
This item cannot be canceled or returned
Description
Electrical Boxes, CP Series
4 OCT NM CABLE OUTLET BOX 1/2 KO
- For EMT Conduit
- Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
- Concrete Tight
Specifications
Specifications
| Product Series |
CP |
| Manufacturer Part Number |
TP316 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes, CP Series |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 1 1/2, 4, 4, NM clamps, 2-1/8, Steel, 2 1/2, Fixture rated, 21.5 cubic inch capacity |
| Box Type |
Box |
| Clamp Type |
Non-Metallic Cable |
| Capacity |
21.5 Cubic " |
| Bracket |
None |
| Set Back |
None |
| Approvals |
UL |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
TP316
Eaton's Crouse-Hinds series Electrical Boxes, CP Series