Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP338PF
Eaton's Crouse-Hinds series Electrical Boxes
4 OCT MCI CAB OUTLET BX S SET 1/2 BKT PF
This item cannot be canceled or returned
Description
4 OCT MCI CAB OUTLET BX S SET 1/2 BKT PF
Specifications
Specifications
| Manufacturer Part Number |
TP338PF |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Octagon Outlet Box, 1 1/2, 4, 21.5 cubic inch capacity |
| Box Type |
Box |
| Clamp Type |
Armored/Metal Clad Cable |
| Capacity |
21.5 Cubic " |
| Bracket |
S Bracket |
| Set Back |
1/2 " |
| Grounding |
Yes |
| Approvals |
UL |
| Comments |
Pre-Installed Ground Pigtail |
| Net Weight |
0.81 lbs |
| Gross Weight |
0.81 lbs |
TP338PF
Eaton's Crouse-Hinds series Electrical Boxes