Cooper Crouse‑Hinds Commercial Products offers several styles of ceiling boxes including: round/octagon ceiling boxes, round ceiling pans, or lampholders. Steel or PVC boxes in various mounting configurations are available to suit your application needs.
Eaton's Crouse-Hinds series Electrical Boxes, CP Series
Description
Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4 1/2, 4, Conduit no clamps, 1-1/2, Steel, Fixture rated, use with 4 octagon box, 16, 15.5 cubic inch capacity
Box Type
Ceiling Fan Box, Octagonal
Composition
PVC
Clamp Type
None
Capacity
15.5 Cubic Inches
Weight Limit
15-35 lbs
Mounting
Bar Hanger
Set Back
None
Stud Spacing
16-24 "
Knockouts
(7) 1/2 "
Depth
1.5 "
Net Weight
0.85 lbs
Gross Weight
0.85 lbs
Added to cart
TP372
Eaton's Crouse-Hinds series Electrical Boxes, CP Series