Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP443
Eaton's Crouse-Hinds series Electrical Boxes
2-1/8 DP 4SQ 1/2 3/4 KO EXTENSION RING
Description
2-1/8 DP 4SQ 1/2 3/4 KO EXTENSION RING
Specifications
Specifications
| Manufacturer Part Number |
TP443 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Square Extension Ring, 4, Drawn, 2-1/8, Steel, 8 1/2, 4 3/4, 30.3 cubic inch capacity |
| Type |
Extension |
| Composition |
Steel |
| Approvals |
CSA, UL |
| Net Weight |
0.66 lbs |
| Gross Weight |
0.66 lbs |
TP443
Eaton's Crouse-Hinds series Electrical Boxes