Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP450MSB
Eaton's Crouse-Hinds series Electrical Boxes
4 SQ BX WELDED 2 1/8 DP NM CAB MSB BKT
This item cannot be canceled or returned
Description
4 SQ BX WELDED 2 1/8 DP NM CAB MSB BKT
Specifications
Specifications
| Manufacturer Part Number |
TP450MSB |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Square Outlet Box, 1 1/2, 4, MSB, NM clamps, Welded, 2-1/8, Steel, 4 1/2, 2 1/2, 1 3/4 E, 30.3 cubic inch capacity |
| Box Type |
Welded |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Clamp Type |
Armored/Metal Clad Cable |
| Cover Included |
No |
| Capacity |
30.3 Cubic " |
| Bracket |
Steel Stud Bracket |
| Grounding |
No |
| Approvals |
UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
TP450MSB
Eaton's Crouse-Hinds series Electrical Boxes