Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Electrical Boxes
TP454MSB
Eaton's Crouse-Hinds series Electrical Boxes
4SQ BX WELDED 1 1/2 DP MCI CAB MSB BKT
This item cannot be canceled or returned
Description
4SQ BX WELDED 1 1/2 DP MCI CAB MSB BKT
Specifications
Specifications
| Manufacturer Part Number |
TP454MSB |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Square Outlet Box, 1 1/2, 4, MSB, 4, AC/MC clamps, Welded, 1-1/2, Steel, 4 1/2, 2 1/2, 1 3/4 E, 22.0 cubic inch capacity |
| Box Type |
Welded |
| Number of Gangs |
1 |
| Composition |
Metallic |
| Clamp Type |
Armored/Metal Clad Cable |
| Cover Included |
No |
| Capacity |
22 Cubic " |
| Bracket |
Steel Stud Bracket |
| Grounding |
No |
| Approvals |
UL |
| Net Weight |
0.91 lbs |
| Gross Weight |
0.91 lbs |
TP454MSB
Eaton's Crouse-Hinds series Electrical Boxes